Shop All Task Chairs
9To5 Seating
Task Chair, Full Synchro, Armless, 25inx26inx39in-46in, WE/Onyx
Mfr # NTF1460Y300M301
Zoro # G911179908
product price: $786.99
/ea
Free Shipping & Returns
$786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 9To5 Seating
- MFR # NTF1460Y300M301
- Zoro # G911179908
- Country of Origin United States
- Category Task Chairs
Description
Vault Task Chair with full synchro tilt and no arms goes beyond the expected with features that let you personalize your comfort. Uncommon for a mesh back design, ratchet back-height adjustment lets you raise or lower the backrest from 23in to 25-1/2in for the greatest comfort. High-quality, woven tension mesh conforms to your back, following every move with support, including the lumbar region. Seat slider adjusts the seat depth from 16in to 18-1/2in so you are just where you need to be. Other functions include three-position tilt lock, 2:1 back-to-seat tilt ratio, center knob tension adjustment, pneumatic seat-height adjustment from 17-1/2in to 22-1/2in and 360-degree swivel. High-resilient, molded foam seat features a waterfall seat front to promote circulation and good health. 20in wide seat is upholstered in Onyx fabric. Durable, black nylon base with five casters offers long, trouble-free service. Weight capacity is 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Single Privacy Study Carrel, Teak, 32-3/4inW x 24-1/2inD x 48inH (250771)
- FLASH FURNITURE Stack Chair, Sled Base, Black Vinyl (XU-8700-BLK-B-VYL-30-GG)
- HIGHBOY Northfield Hall Console Table; Weathered Grey (HI50697)
- BESTAR Norma Desk Shell, Black & Bark Gray (181400-000018)
- 9TO5 SEATING MB ROCKER, ADJ. ARM (NTF1660R1A4112)
- BEVCO Vinyl Desk Chair, 15-1/2" to 21", No Arms, Black (9050M-S-BKV)
- BOSS Fabric Task Chair, 23-, No Arm, Black (B1016-BK)
- FLASH FURNITURE Leather Contemporary Chair, 17-1/2" to 20-1/2", Fixed Arms, Black (LF-W-61B-2-GG)
- BEVCO Vinyl Task Chair, 19" to 26-1/2", No Arms, Black (9351M-S-BKV)
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", Adjustable Arms, Black (RPMH2-252-2B)
- LORELL Leather Executive Chair, Black (LLR90041)
- 9To5 Seating Task Chairs