Shop All Task Chairs
9To5 Seating
Task Chair, Full Synchro, Armless, 25inx26inx39in-46in, GN/Onyx
Mfr # NTF1460Y300M401
Zoro # G811179916
product price: $786.99
/ea
Free Shipping & Returns
$786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 9To5 Seating
- MFR # NTF1460Y300M401
- Zoro # G811179916
- Country of Origin United States
- Category Task Chairs
Description
Vault Task Chair with full synchro tilt and no arms goes beyond the expected with features that let you personalize your comfort. Uncommon for a mesh back design, ratchet back-height adjustment lets you raise or lower the backrest from 23in to 25-1/2in for the greatest comfort. High-quality, woven tension mesh conforms to your back, following every move with support, including the lumbar region. Seat slider adjusts the seat depth from 16in to 18-1/2in so you are just where you need to be. Other functions include three-position tilt lock, 2:1 back-to-seat tilt ratio, center knob tension adjustment, pneumatic seat-height adjustment from 17-1/2in to 22-1/2in and 360-degree swivel. High-resilient, molded foam seat features a waterfall seat front to promote circulation and good health. 20in wide seat is upholstered in Onyx fabric. Durable, black nylon base with five casters offers long, trouble-free service. Weight capacity is 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3906)
- LUXOR Tub Top Shelf Utility, Cart with Cabinet (TC12C-B)
- LUXOR Charging Cart, Steel, Cap. 12, 19" W (LLTMW12-G)
- SAFCO Computer Desk, 28" D, 36" W, 30" H (1930)
- 9TO5 SEATING MB ROCKER, ADJ. ARM (NTF1660R1A4112)
- TECHNI MOBILI Techni Mobili RTA-0097M-BK Mid-Back Mesh Task Chair - Black (RTA-0097M-BK)
- BOSS BurgundyPosture Deluxe Office Task Chair, 25 inW25"L40"H, Armless, PolyesterSeat, B315Series (B315-BY)
- FLASH FURNITURE Task Chair, 18" to 22", Fixed Arms, Dark Gray (H-8369F-DK-GY-GG)
- BEVCO Fabric Task Chair, 24" to 34", No Arms, Black (V4507HC-BK)
- BEVCO Task Chairs, 21 in to 28-1/2 in Height, Navy Blue (V830SHC)
- WORKSPACE BY ALERA Mesh Back Fabric Task Chair, Supports Up to 275 lb, 1732 to 211 Seat Height, Black SeatBack (ALEWS42B17)
- 9To5 Seating Task Chairs