Shop All Task Chairs
9To5 Seating
Task Chair, Full Synchro, Armless, 25inx26inx39in-46in, BE/Onyx
Mfr # NTF1460Y300M601
Zoro # G111179852
Free Shipping & Returns
$786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 9To5 Seating
- MFR # NTF1460Y300M601
- Zoro # G111179852
- Country of Origin United States
- Category Task Chairs
Description
Vault Task Chair with full synchro tilt and no arms goes beyond the expected with features that let you personalize your comfort. Uncommon for a mesh back design, ratchet back-height adjustment lets you raise or lower the backrest from 23in to 25-1/2in for the greatest comfort. High-quality, woven tension mesh conforms to your back, following every move with support, including the lumbar region. Seat slider adjusts the seat depth from 16in to 18-1/2in so you are just where you need to be. Other functions include three-position tilt lock, 2:1 back-to-seat tilt ratio, center knob tension adjustment, pneumatic seat-height adjustment from 17-1/2in to 22-1/2in and 360-degree swivel. High-resilient, molded foam seat features a waterfall seat front to promote circulation and good health. 20in wide seat is upholstered in Onyx fabric. Durable, black nylon base with five casters offers long, trouble-free service. Weight capacity is 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Round Stool, Height Range 15" to 20", Steel Green, Yellow (785800)
- SAFCO Big and Tall Chair, Bonded Leather, 19-1/2" to 22-3/4" Height, Loop Arms, Black (3503BL)
- BAXTON STUDIO Ferguson Vintage Rustic Whitewashed Grey Oak Finished Wood Wall Mounted Coat Rack with Shelves (188-11734-ZORO)
- SPACE SOLUTIONS 14.25 in W SOHO Storage Cabinets, Charcoal (22600)
- 9TO5 SEATING MB ROCKER, ADJ. ARM (NTF1660R1A4112)
- ZORO SELECT Fabric Desk Chair, 18" to 20", Adjustable Arms, Blue (6GNL8)
- BEVCO Polyurethane Task Chair, 21" to 31", Standard, Black (7501D-AA)
- LA-Z-BOY Task Chair, Black (48825)
- SERTAPEDIC Task Chair, Black (49710BLK)
- OFFICESOURCE Interchangeable Collection Gray Mesh High Back Task Chair with Black Base (656MGFBK)
- EAST END IMPORTS Finesse Mid Back Office Chair, Gray (EEI-1534-GRY)
- 9To5 Seating Task Chairs