No Product Image Available

9To5 Seating

Stack Stool, w/Arms, Mesh Back/Seat, 24inx25-1/2inx44in, Gray


product price: $551.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Built light with mobility in mind, Kip Stack Stool with fixed arms is perfect for training rooms, breakout spaces or cafes. Kip's shiny chrome frame highlights its sleek seat and back lines in mesh for the seat and back. Inventive, all-mesh construction provides the optimal amount of tension, relieving pressure points and maximizing comfort for a satisfying sit. Light weight makes it the perfect pullup chair anywhere seating needs to be expandable and easy. With its bar-height, this stack stool with sled base is designed for tables, desks and worksurfaces up to 42in high. It stacks five on the floor. Cleanability is key for chairs that seat a variety of users in the course of a day. Kip makes cleaning and disinfecting easy with a simple 10:1 water-to-bleach ratio. Armrests coordinate with the plastic black shell. Seat measures 18-1/2in wide x 16-1/2in deep x 29-1/2in high. Back size is 18in wide x 15-1/2in high. Weight capacity is 300 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.