Shop All Stacking Chairs
9To5 Seating
Stack Chair, w/Arms/Cstrs, 25-1/2inx25inx33in, LattePlastic/SRFrm
Mfr # NTF1215A18SFP19
Zoro # G111179913
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 9To5 Seating
- MFR # NTF1215A18SFP19
- Zoro # G111179913
- Country of Origin United States
- Category Stacking Chairs
Description
The versatile, mobile Shuttle Stack Chair with arms provides the function, reliability and comfort required for numerous environments, making it the ultimate utility chair. Shuttle was made to work within your space. Lightweight and stackable, it is perfect for collaborative and multipurpose settings that require frequent changeovers. Equipped with casters, this four-leg chair can roll where you need it for easy setup for conferences and training. It stacks four high on floors and 10 high on a dolly not included for convenient storage. Wall Saver rear two legs help protect surrounding surfaces. The color of the soft-touch arms coordinates with the frame color. Back and seat are plastic for easy maintenance and cleaning. Seat measures 19-1/2in wide x 17in deep x 17in high. Back size is 20in wide x 16in high. Frame features a durable powder-coat finish. Weight capacity is 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jeff Tift 'Uninvited Guest' Canvas Art, 35x47 (ALI30144-C3547GG)
- ATLAS COMMERCIAL PRODUCTS Chiavari Cushion, Wood-backed Cushions, Vinyl, Black (WBC4BKVNL)
- TRADEMARK FINE ART Botticelli 'The Virgin And Child' Canvas Art, 16x24 (AA00157-C1624GG)
- ALERA 15.63 in W 3 Drawer File Cabinets, Espresso, Letter/Legal (VA532822ES)
- FLASH FURNITURE White Plastic Stack Chair, PK5 (5-RUT-188-WH-GG)
- FLASH FURNITURE Stack Chair, Chrome Frame, Black, 16" (RUT-16-BK-CHR-GG)
- ICEBERG Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4 (64111)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080WH)
- FLASH FURNITURE Natural/White PE Rattan Stacking Paris Chair, 2PK (2-SDA-AD642001-F-NATWH-LTNAT-GG)
- FLASH FURNITURE 880 lb. Capacity Blue Full Back Stack Chair (RUT-238A-BL-GG)
- ATLAS COMMERCIAL PRODUCTS Stainless Steel Ava Dining Chair, Gold (AVA41G)
- 9To5 Seating Seating