9To5 Seating

Stack Chair, Armless, Mesh Back/Seat, 21inx21-1/2inx33in, Gray


product price: $391.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Built light with mobility in mind, Kip Stack Chair is perfect for training rooms, breakout spaces or cafes. Kip's shiny chrome frame highlights its sleek seat and back lines in mesh for the seat and back. Inventive, all-mesh construction provides the optimal amount of tension, relieving pressure points and maximizing comfort for a satisfying sit. Light weight makes it the perfect pull-up chair anywhere seating needs to be expandable and easy. Stack chair with sled base stacks nine on the floor or 24 on the optional dolly not included. Cleanability is key for chairs that seat a variety of users in the course of a day. Kip makes cleaning and disinfecting easy with a simple 10:1 water-to-bleach ratio. Seat measures 18-1/2in wide x 16-1/2in deep x 18-1/2in high. Back size is 18in x 15-1/2''. Weight capacity is 300 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.