9To5 Seating

Stack Chair, Armless, 21inx26inx33in, Latte Plastic/SR Frame


product price: $360.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The multipurpose Bella Stack Chair transforms any space into a dynamic environment, capable of supporting the many ways people work. From flexible training areas, dedicated workstation spaces and the countless gathering opportunities in between, the Bella collection possesses an impressive design that delivers comfort and flexibility. Bella was designed for durability and quick transitions. Plastic seat and back with full support are molded from high-impact thermoplastic for extra durability. Smooth surface is aesthetically pleasing and easy to clean. Easy-to-locate pull handle offers easy-to-manage mobility. This four-leg chair with no arms stacks four high on floors and 10 high on a dolly not included for convenient storage. Wall Saver rear two legs help protect surrounding surfaces. Seat measures 18in wide x 16in deep x 18in high. Back size is 19in wide x 17-1/2in high. Frame features non-marring floor glides that are self-leveling for a stable seat. Weight capacity is 300 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.