Shop All Waiting Room & Guest Chairs
9To5 Seating
Side Chair, Rocking, 24-1/2inx24inx31-1/2in, Dove/SR Base
Mfr # NTF9254R2SFDO
Zoro # G711189794
product price: $1,835.99
/ea
Free Shipping & Returns
$1,835.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 9To5 Seating
- MFR # NTF9254R2SFDO
- Zoro # G711189794
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Description
Perfect for collaboration and relaxed brainstorming, this Side Conference Chair with rocking tilt control is part of the Jax Collection that delivers dramatic lines and striking angles with its geometric, sculptural design. Rocking tilt control lets you rock front to back and from side to side. Five-star base with casters lets you direct the chair where you prefer. Soft seat and back yield premium comfort. Low-back chair is upholstered in durable fabric. Mix this meticulously tailored side chair with other Jax lounge seating to transform your workplace into a modern showroom. Seat measures 18in wide x 19in deep x 18in high. Back size is 20in wide x 15-1/2in high. Weight capacity is 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 3-Shelf Bookcase, All Welded Steel 42"x36" Light Grey (BC18-42 LIGHT GREY)
- ALATERRE FURNITURE Country Cottage Media/Console Table, Red Antique Finish (ACCA14RA)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 30" W, 30" L, 28.5" H, Cast Iron, Iron Top, Black (XU-T3030-GG)
- MANTUA Bed Base, Metal, Cal-King Size, 7.5" H, Blck (J75MB60 BC)
- BOSS BlackTraditional Guest Chair, 32"L41-1/2"H, Fixed, VinylSeat (B809-BK)
- FLASH FURNITURE Office Chair, 28-1/2"L47-1/2"H, Padded Flip-up, ContemporarySeries (BT-20180-LEA-GG)
- REGENCY SEATING Regency Mesh Back Nesting Chair with Casters - Black (2309BK)
- FLASH FURNITURE NavyBanquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-SILVERVEIN-NY-VY-GG)
- BOSS Guest Chair, 24-1/2"L34-1/2"H, Fixed, B9521Series (B9521-BE)
- FLASH FURNITURE BlackChurch Chair, 25 inW25 inL33 1/4 inH, Fixed, FabricSeat (FD-CH02185-SV-JP02-GG)
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H, VinylSeat (BH-BK-HARD-VYL-GG)
- 9To5 Seating Seating