Shop All Stacking Chairs
9To5 Seating
Nesting Chair, w/Arms/Casters, 25inx26inx33in, Latte/Black
Mfr # NTF1320A12BFP19
Zoro # G411183900
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 9To5 Seating
- MFR # NTF1320A12BFP19
- Zoro # G411183900
- Country of Origin United States
- Category Stacking Chairs
Description
The multipurpose, mobile Bella Nesting Chair transforms any space into a dynamic environment to support the many ways people work. From flexible training areas, dedicated workstation spaces and the countless gathering opportunities in between, the Bella collection possesses an impressive design that delivers comfort and flexibility. Bella was designed for durability and quick transitions. Flip up seat for nesting and compact storage. Seat and back with full support are molded from high-impact thermoplastic for extra durability. Smooth surface is aesthetically pleasing and easy to clean. Easy-to-locate pull handle offers easy-to-manage mobility. This four-leg chair with fixed arms stacks four high on floors and 10 high on a dolly not included for convenient storage. Seat measures 18in wide x 16in deep x 18in high. Back size is 19in wide x 17-1/2in high. Frame features a durable powder-coat finish and 50mm hooded casters for easy mobility. Weight capacity is 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Julia Purinton 'Waves Ii Muted' Canvas Art, 16x32 (WAP04697-C1632GG)
- REGENCY Regency Legacy 66 in. Desk Shell- Ash Grey (LDS6630AG)
- RUBBERMAID COMMERCIAL Bath Mat, 22-1/2" L, 14"W, White, PK12 (1982724)
- CORTELCO 250044-VBA-20M Desk w/ Volume ASH (2500-V-AS)
- FLASH FURNITURE Advantage Mixed Tan Discount Church Chair, 21" Wide (EPCHT-105)
- OFFICESOURCE Crossway Collection Side Chair with Black Frame (2029FBK)
- FLASH FURNITURE Clear Stacking Side Chair (FH-111-APC-CLR-GG)
- FLASH FURNITURE Stack Chair, Plastic, Black w/Black Frame (RUT-NF02-BK-GG)
- GEC Global„¢ Stacking Chair with Arms - Plastic - Asphalt Night Black - Popcorn Series (6710-CH-BLK)
- ACE Regency Ace Vinyl Guest Stacking Chair with Arms (4 pack)- Black (2125LBK4PK)
- FLASH FURNITURE Fabric Stack Chair, Green (XU-60153-GN-GG)
- 9To5 Seating Stacking Chairs