Shop All Task Chairs
9To5 Seating
Midbk Stool, Synchro, Hgt-adj Y-Arms, 25inx26inx45-55-1/2in, BE/ON
Mfr # NTF1468Y1A4M601
Zoro # G711196679
product price: $911.99
/ea
Free Shipping & Returns
$911.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 9To5 Seating
- MFR # NTF1468Y1A4M601
- Zoro # G711196679
- Country of Origin United States
- Category Task Chairs
Description
Vault Mid-back Stool goes beyond the expected with features that let you personalize your comfort. Uncommon for a mesh back design, ratchet back-height adjustment lets you raise or lower the backrest from 23'' to 25-1/2'' for the greatest comfort. High-quality, woven tension mesh conforms to your back, following every move with support, including the lumbar region. Seat slider adjusts the seat depth from 16'' to 18-1/2'' so you are just where you need to be. Y-shaped arms adjust in height with a ratchet mechanism. Other functions include upright tilt lock, 3:1 back-to-seat tilt ratio, center knob tension adjustment, pneumatic seat-height adjustment from 23'' to 31'' for use with worksurfaces up to 36'' high and 360-degree swivel. High-resilient, molded foam seat features a waterfall seat front to promote circulation. 20'' wide seat is upholstered in Onyx fabric. Durable, black nylon base with five casters offers long, trouble-free service. Weight capacity is 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Folding/Stacked Chair Cart, 300 lb. Load Capacity, Holds 24 Chairs (600)
- SECO Locking Poster Case, 18" x 24", Black (LOCKINGCASE1824BL)
- SEVILLE CLASSICS Mobile Desk, Rolling Height Adjustable (OFF65946B)
- FLASH FURNITURE Barstool, Ladder Back, Clr w/Blk Vnyl Sea (XU-DG697BLAD-CLR-BAR-BLKV-GG)
- 9TO5 SEATING MB ROCKER, ADJ. ARM (NTF1660R1A4112)
- ALERA Acrylic Task Chair, 18-1/2" to 23-1/4", No Arms, Black (ALEIN4811)
- NATIONAL PUBLIC SEATING Polyurethane Task Chair, 22" to 32", No Arms, Black (6722HB)
- BEVCO Polyurethane Desk Chair, 16" to 21", No Arms, Black (V7007HC)
- HON Leather Task Chair, Black (H5701.SB11.T)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (V7007MG)
- FLASH FURNITURE Metal Contemporary Chair, 18-1/4" to 21-1/2", Black LeatherSoft (GO-930F-BK-LEA-GG)
- 9To5 Seating Task Chairs