Shop All Task Chairs
9To5 Seating
Midbk Stool, Synchro, Hgt-adj T-Arms, 25inx26inx45-55-1/2in, WE/ON
Mfr # NTF1468Y1A8M301
Zoro # G811212187
Free Shipping & Returns
$968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 9To5 Seating
- MFR # NTF1468Y1A8M301
- Zoro # G811212187
- Country of Origin United States
- Category Task Chairs
Description
Vault Mid-back Stool goes beyond the expected with features that let you personalize your comfort. Uncommon for a mesh back design, ratchet back-height adjustment lets you raise or lower the backrest from 23in to 25-1/2in for the greatest comfort. High-quality, woven tension mesh conforms to your back, following every move with support, including the lumbar region. Seat slider adjusts the seat depth from 16in to 18-1/2in so you are just where you need to be. T-shaped arms adjust in height by 3-1/2in with the push of a button. Other functions include upright tilt lock, 3:1 back-to-seat tilt ratio, center knob tension adjustment, pneumatic seat-height adjustment from 23in to 31in for use with worksurfaces up to 36in high and 360-degree swivel. High-resilient, molded foam seat features a waterfall seat front to promote circulation. 20in wide seat is upholstered in Onyx fabric. Durable, black nylon base with five casters offers long, trouble-free service. Weight capacity is 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 4 Drawer File Cabinet, Light Gray, Letter (22733)
- TRUE Cutting Board, Poly, 27-1/2" x 19" x 1/2" (810843)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 72in W, Pole (E70.68.50)
- GLOBAL INDUSTRIAL Mobile LCD Computer Cabinet, Dark Gray, Unassembled (239115GY)
- 9TO5 SEATING MB ROCKER, ADJ. ARM (NTF1660R1A4112)
- GLOBAL INDUSTRIAL Mid Back 24/7 Antimicrobial Task Chair, Vinyl, Black (695506)
- BEVCO Fabric Task Chair, 16" to 21", No Arms, Black (V4007MG-BK)
- LORELL Fabric Task Chair, 17-1/2" to 21-3/4", Black (LLR82095)
- HON Task Chair, Black (HONCMY1AUR10)
- OIF Executive High-Back Swivel-Tilt Leather Chair- Black (GM4119)
- RAYNOR MARKETING LTD. Eurotech Mesh Back Task Drafting Stool - Fabric - Black - Apollo Series (DFT9800-5806)
- 9To5 Seating Seating