Shop All Task Chairs
9To5 Seating
Midbk Stool, Synchro, Hgt-adj T-Arms, 25inx26inx45-55-1/2in, GN/ON
Mfr # NTF1468Y1A8M401
Zoro # G811212194
product price: $968.99
/ea
Free Shipping & Returns
$968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 9To5 Seating
- MFR # NTF1468Y1A8M401
- Zoro # G811212194
- Country of Origin United States
- Category Task Chairs
Description
Vault Mid-back Stool goes beyond the expected with features that let you personalize your comfort. Uncommon for a mesh back design, ratchet back-height adjustment lets you raise or lower the backrest from 23in to 25-1/2in for the greatest comfort. High-quality, woven tension mesh conforms to your back, following every move with support, including the lumbar region. Seat slider adjusts the seat depth from 16in to 18-1/2in so you are just where you need to be. T-shaped arms adjust in height by 3-1/2in with the push of a button. Other functions include upright tilt lock, 3:1 back-to-seat tilt ratio, center knob tension adjustment, pneumatic seat-height adjustment from 23in to 31in for use with worksurfaces up to 36in high and 360-degree swivel. High-resilient, molded foam seat features a waterfall seat front to promote circulation. 20in wide seat is upholstered in Onyx fabric. Durable, black nylon base with five casters offers long, trouble-free service. Weight capacity is 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Pool Towel, Yellow/White, 30x70, PK12 (7133190)
- HON Ignition Series Fabric Low-Back Task Chair, Black, Base: Black (HITL1.A.H.U.CU10.T.SB)
- NATIONAL PUBLIC SEATING Folding Chair, Gray, 18-3/4 In., PK4 (2202)
- MIDWEST FASTENER 7/8" Black Plastic Square Inside Tips 5PK (76682)
- 9TO5 SEATING MB ROCKER, ADJ. ARM (NTF1660R1A4112)
- LORELL Task Chair, 17.30" to 22.40", Adjustable Arms, Black (LLR80004)
- ZORO SELECT Fabric Task Chair, 22 1/2-, Adjustable, Black (452R21)
- FLASH FURNITURE Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Black (GO-1691-1-BK-GG)
- BEVCO Polyurethane Task Chair, 24" to 29", No Arms, Black (7600-BLK)
- FLASH FURNITURE Mesh Task Chair, 22-, Adjustable, Back, Seat: Blue; Frame: Gray (H-8369F-BL-GG)
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", No Arms, Black (RPMH2-252-2)
- 9To5 Seating Seating