Shop All Task Chairs
9To5 Seating
Midbk Stool, Synchro, Hgt-adj T-Arms, 25inx26inx45-55-1/2in, BE/ON
Mfr # NTF1468Y1A8M601
Zoro # G011212178
product price: $968.99
/ea
Free Shipping & Returns
$968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 9To5 Seating
- MFR # NTF1468Y1A8M601
- Zoro # G011212178
- Country of Origin United States
- Category Task Chairs
Description
Vault Mid-back Stool goes beyond the expected with features that let you personalize your comfort. Uncommon for a mesh back design, ratchet back-height adjustment lets you raise or lower the backrest from 23in to 25-1/2in for the greatest comfort. High-quality, woven tension mesh conforms to your back, following every move with support, including the lumbar region. Seat slider adjusts the seat depth from 16in to 18-1/2in so you are just where you need to be. T-shaped arms adjust in height by 3-1/2in with the push of a button. Other functions include upright tilt lock, 3:1 back-to-seat tilt ratio, center knob tension adjustment, pneumatic seat-height adjustment from 23in to 31in for use with worksurfaces up to 36in high and 360-degree swivel. High-resilient, molded foam seat features a waterfall seat front to promote circulation. 20in wide seat is upholstered in Onyx fabric. Durable, black nylon base with five casters offers long, trouble-free service. Weight capacity is 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Dark Brown Full Leather Storage Bench Ottoman With Dimples (A-1834)
- VICKERMAN 27 in. Brown Hydrangea Stem (FM181902)
- BAXTON STUDIO Malene Mid-Century Walnut Finished Wood Queen Size Platform Bed (159-9609)
- GRAHAM-FIELD Bed Bug & Waterproof Mattress Cover - 38" x 74" (Twin), 4" Depth (BB-38744-CVR)
- 9TO5 SEATING MB ROCKER, ADJ. ARM (NTF1660R1A4112)
- NATIONAL PUBLIC SEATING Polyurethane Task Chair, 22" to 32", No Arms, Black (6722HB)
- LORELL Fabric Task Chair, 18.70", Adjustable Arms, Black (LLR66153)
- FLASH FURNITURE Task Chair, 18" to 22", Fixed Arms, Orange (H-8369F-ORG-GG)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (V7007MG)
- CRAMER Vinyl 24" to 34-1/2", No Arms, Black (TMLH4-2RK-2)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Red Seat/Black Frame (MI1522-RED)
- 9To5 Seating Seating