Shop All Task Chairs
9To5 Seating
Midback Stool, Synchro, Armless, 25inx26inx45in-55-1/2in, WE/ON
Mfr # NTF1468Y100M301
Zoro # G711212188
product price: $855.99
/ea
Free Shipping & Returns
$855.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 9To5 Seating
- MFR # NTF1468Y100M301
- Zoro # G711212188
- Country of Origin United States
- Category Task Chairs
Description
Vault Mid-back Stool with no arms goes beyond the expected with features that let you personalize your comfort. Uncommon for a mesh back design, ratchet back-height adjustment lets you raise or lower the backrest from 23in to 25-1/2in for the greatest comfort. High-quality, woven tension mesh conforms to your back, following every move with support, including the lumbar region. Seat slider adjusts the seat depth from 16in to 18-1/2in so you are just where you need to be. Other functions include upright tilt lock, 3:1 back-to-seat tilt ratio, center knob tension adjustment, pneumatic seat-height adjustment from 23in to 31in for use with worksurfaces up to 36in high and 360-degree swivel. High-resilient, molded foam seat features a waterfall seat front to promote circulation. 20in wide seat is upholstered in Onyx fabric. Durable, black nylon base with five casters offers long, trouble-free service. Weight capacity is 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Putty, Letter (17891)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 15/64", PK10 (CTB 14G/W)
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Vinyl, CF, Casters, BLK (BR-VHBSO-RG-CF-RC-8540)
- ZORO SELECT Desk Chair, Mesh, 18" to 21-1/2" Height, Adjustable Arms, Black (36FJ99)
- 9TO5 SEATING MB ROCKER, ADJ. ARM (NTF1660R1A4112)
- FLASH FURNITURE Mesh Contemporary Chair, 17-1/4" to 22", Fixed Arms, Black (LF-W-118A-BK-GG)
- LF PRODUCTS PTE SRJ Cosset Ergonomic Serta Task Chair, Black (48967A)
- BEVCO Vinyl Task Chair, 19" to 26-1/2", No Arms, Black (9351M-S-BKV)
- EAST END IMPORTS Finesse Mid Back Office Chair, Gray (EEI-1534-GRY)
- ZORO SELECT Fabric Task Chair, 22-, Adjustable, Black (452R26)
- BOSS Fabric Task Chair, 21 1/2-, Adjustable, Black (B3036-BK)
- 9To5 Seating Seating