Shop All Task Chairs
9To5 Seating
Midback Stool, Synchro, Armless, 25inx26inx45in-55-1/2in, GY/ON
Mfr # NTF1468Y100M201
Zoro # G911212247
product price: $855.99
/ea
Free Shipping & Returns
$855.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 9To5 Seating
- MFR # NTF1468Y100M201
- Zoro # G911212247
- Country of Origin United States
- Category Task Chairs
Description
Vault Mid-back Stool with no arms goes beyond the expected with features that let you personalize your comfort. Uncommon for a mesh back design, ratchet back-height adjustment lets you raise or lower the backrest from 23in to 25-1/2in for the greatest comfort. High-quality, woven tension mesh conforms to your back, following every move with support, including the lumbar region. Seat slider adjusts the seat depth from 16in to 18-1/2in so you are just where you need to be. Other functions include upright tilt lock, 3:1 back-to-seat tilt ratio, center knob tension adjustment, pneumatic seat-height adjustment from 23in to 31in for use with worksurfaces up to 36in high and 360-degree swivel. High-resilient, molded foam seat features a waterfall seat front to promote circulation. 20in wide seat is upholstered in Onyx fabric. Durable, black nylon base with five casters offers long, trouble-free service. Weight capacity is 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wire Staple 5 1/2 Alum (122659)
- MACFAUCETS Hands Free Wall Mounted Soap Dispenser In Satin Brass, ASD-13 (ASD-13 SB)
- FLASH FURNITURE Rectangle 18" X 96" X 29", Plastic Top, White (DAD-YCZ-244-2-GW-GG)
- TENNSCO 4-Shelf Stationary Bookcase, 52"x34-1/2" Champ/Putty (B-53CP)
- 9TO5 SEATING MB ROCKER, ADJ. ARM (NTF1660R1A4112)
- BOSS Fabric Task Chair, 21 1/2-, Adjustable, Black (B3036-BK)
- GLOBAL INDUSTRIAL Mesh Task Chair With Arms (B251199)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Red Seat/Black Frame (MI1522-RED)
- FLASH FURNITURE Mesh Task Chair, 21-, Padded Flip-up, Back, Seat: Black; Frame: Gray (BL-ZP-8805-BK-GG)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7500-BLK)
- FLASH FURNITURE Mesh Contemporary Chair, 18-1/2" to 22-1/2", Fixed Arms, Grey (LF-W23-GREY-GG)
- 9To5 Seating Seating