Shop All Task Chairs
9To5 Seating
Midback Stool, Synchro, Armless, 25inx26inx45in-55-1/2in, BK/ON
Mfr # NTF1468Y100M101
Zoro # G011212154
product price: $855.99
/ea
Free Shipping & Returns
$855.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 9To5 Seating
- MFR # NTF1468Y100M101
- Zoro # G011212154
- Country of Origin United States
- Category Task Chairs
Description
Vault Mid-back Stool with no arms goes beyond the expected with features that let you personalize your comfort. Uncommon for a mesh back design, ratchet back-height adjustment lets you raise or lower the backrest from 23in to 25-1/2in for the greatest comfort. High-quality, woven tension mesh conforms to your back, following every move with support, including the lumbar region. Seat slider adjusts the seat depth from 16in to 18-1/2in so you are just where you need to be. Other functions include upright tilt lock, 3:1 back-to-seat tilt ratio, center knob tension adjustment, pneumatic seat-height adjustment from 23in to 31in for use with worksurfaces up to 36in high and 360-degree swivel. High-resilient, molded foam seat features a waterfall seat front to promote circulation. 20in wide seat is upholstered in Onyx fabric. Durable, black nylon base with five casters offers long, trouble-free service. Weight capacity is 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie White IV' Canvas Art, 14x19 (WAP12155-C1419GG)
- FLASH FURNITURE Folding Chair, Plastic, Fan Back, White (LE-L-4-WHITE-GG)
- ALERA Task Chair, Leather, 18-1/8" to 21-3/4" Height, Padded Arms, Black (ALEEL4215)
- SAFCO Rectangle Flip-N-Go 18 x 60" Rectangular Training, 60 X 18 X 29, Laminate Top Top, Folkstone (LF1860TSFLK4)
- 9TO5 SEATING MB ROCKER, ADJ. ARM (NTF1660R1A4112)
- LORELL Leather Executive Chair, Black (LLR90041)
- HON BASYX Basyx by HON BSXVL585ES10T High-Back Big & Tall Task Chair with Adjustable Arms & Lumbar; Black (HVL585.ES10.T)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Gray Seat/Black Frame (MI1522-GRY)
- FLASH FURNITURE Metal Contemporary Chair, 18" to 22", Fixed Arms, Black (GO-937M-BK-LEA-GG)
- CRAMER Polyurethane 21-1/2 to 29-1/4", Adjustable Arms, Black (TRMM4-2RK-2B)
- ZORO SELECT Fabric Desk Chair, 18" to 20", Adjustable Arms, Gray (6GNL9)
- 9To5 Seating Office Chairs