Shop All Waiting Room & Guest Chairs
9To5 Seating
Lounge Chair, w/Arms, 4-Leg, 27inx29inx33in, CloudFabric/SR Legs
Mfr # NTF9101LGSFCD
Zoro # G211189737
product price: $1,867.99
/ea
Free Shipping & Returns
$1,867.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 9To5 Seating
- MFR # NTF9101LGSFCD
- Zoro # G211189737
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Description
With sophisticated design lines and shape, the Lilly Lounge Chair with four legs can impact and empower the way people work together. This well-crafted beauty features a roomy back, curved arms and soft yet supportive seat. Back and seat are upholstered in durable fabric and cushioned with long-lasting foam. Four metal legs with dome glides offer sturdy support. Whether you need to collaborate with co-workers, get some work done or relax while taking a break, Lilly can meet all your needs and more. It is lightweight for easy mobility. Seat measures 23-1/2in wide x 23-1/2in deep x 16in high. Back size is 23-1/2in wide x 22in high. Weight capacity is 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Bottom Tube Plug (BTP09)
- BAXTON STUDIO Alice Modern Queen Anne Style Antique Gold Finished Accent Wall Mirror (150-8892)
- DARE2DECOR 7 x 5 x 4.5 in. Glass Desktop Terrarium with Stand, Black & Clear (DA1678385)
- FLASH FURNITURE Rectangle Natr Lam Table, Rctngl w/Rnd Base, 30"x60", 30" W, 60" L, 31.125" H, Laminate Top (XU-NATTB-3060-TR18-GG)
- SAFCO BlackSled Base Chair, 22 1/2"W19-1/2"L32-1/2"H, No Arm, PlasticSeat, VySeries (4292BL)
- LESRO Newport Bariatric Chair Metal Frame, Bronze, OH Cobalt Upholstery (NP1401)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Fabric Seat, Hercules Series (FD-C01-GOLDVEIN-S0810-GG)
- BAXTON STUDIO Annetha Black Upholstered Walnut Finished Wood Lounge Chair (144-7933)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-GY-GG)
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40200)
- ATLAS COMMERCIAL PRODUCTS Crown Back Banquet Chair, Gold Frame, Navy Blue Patterned (CBC9NVFGF-BD)
- 9To5 Seating Seating