Shop All Waiting Room & Guest Chairs
9To5 Seating
High-Back Lounge Chair, w/Wings, 31inx30inx45.5in, Latte/SR Base
Mfr # NTF9236LGSFLA
Zoro # G111189677
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,856.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 9To5 Seating
- MFR # NTF9236LGSFLA
- Zoro # G111189677
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Description
Perfect for focus, this High Wing-back Lounge Chair with swivel base is part of the Jax Collection that delivers dramatic lines and striking angles with its geometric, sculptural design. Wraparound wings provide a sense of privacy for solo work. Four-leg swivel base lets you direct the chair where you prefer. Subtly pitched recline and a soft seat for a plush feel yield premium comfort. High-back chair is upholstered in durable fabric. Nylon glides stabilize the chair on uneven surfaces for reliable support. Mix this meticulously tailored lounge chair with other Jax lounge seating to transform your workplace into a modern showroom. Seat measures 16in wide x 18-1/2in deep x 17in high. Back size is 23-1/2in wide x 32in high. Weight capacity is 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONNET INDUSTRIES Sonnet Industries R-1530 0.9 in. 30 Pin iPhone & iPod Docking Station Clock Radio With LED Display (R-1530)
- HILLMAN Tack Cut Copper 10 X 5/8 (122616)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-DENIM-GG)
- ZORO SELECT Vertical Literature Organizer 72 Compartments, Tan (5CRY7)
- BOSS BlackManagers Chair, 27"L44"H, Loop, FabricSeat (B8306-BK)
- LESRO Lenox Steel Armless Guest Chair Metal Frame, Charcoal, OH Cobalt Upholstery (LS1102)
- FLASH FURNITURE Office Chair, 32" L 46" H, Padded, Leather Seat, Hercules Series (GO-2222-GG)
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-FRUIT-GG)
- NATIONAL PUBLIC SEATING Mobile Chair, 32-1/2"L34"H, Tablet, GoSeries (COGO-40)
- OFFICESOURCE Value Collection Sled Base Guest Chair with Antimicrobial Vinyl Upholstery and Black Frame (2748ABK)
- LESRO Lenox Wood Guest Chair Wood Frame, Mahogany, RF Nebbiolo Upholstery (LW1101)
- 9To5 Seating Office Chairs