Shop All Waiting Room & Guest Chairs
9To5 Seating
High-Back Lounge Chair, w/Wings, 31inx30inx45.5in, Dove/SR Base
Mfr # NTF9236LGSFDO
Zoro # G711189626
product price: $1,856.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,856.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 9To5 Seating
- MFR # NTF9236LGSFDO
- Zoro # G711189626
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Description
Perfect for focus, this High Wing-back Lounge Chair with swivel base is part of the Jax Collection that delivers dramatic lines and striking angles with its geometric, sculptural design. Wraparound wings provide a sense of privacy for solo work. Four-leg swivel base lets you direct the chair where you prefer. Subtly pitched recline and a soft seat for a plush feel yield premium comfort. High-back chair is upholstered in durable fabric. Nylon glides stabilize the chair on uneven surfaces for reliable support. Mix this meticulously tailored lounge chair with other Jax lounge seating to transform your workplace into a modern showroom. Seat measures 16in wide x 18-1/2in deep x 17in high. Back size is 23-1/2in wide x 32in high. Weight capacity is 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Tubular Base Inserts, 2"L2"H (5130)
- WESTCLOX Big Ben 3.8 in. Silver Alarm Clock Analog (90010A)
- MANHATTAN COMFORT Anderson Coffee Table in Green (CT012-GR)
- REGENCY Pedestal Desk, 30 D, 60 W, 29 H, Mahogany, Wood (LDP6030MH)
- LESRO Lenox Wood Wide Guest Chair Wood Frame, Mocha, OH Wine Upholstery (LW1201)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Metal, Black (I 1193)
- FLASH FURNITURE Black Hercules Bar Chair, Slvr Frm, Blk Vinyl, 26 1/2 in W 23 1/2 in L 34" H, No Arms, Vinyl Seat (XU-DG-60442-660-1-BV-GG)
- BEVCO Maple Plywood Chair, 5-legged Blk Tubular Steel Base 17"-22" Seat Height Adj., 300lb Capacity (1302/5)
- FLASH FURNITURE Black Executive Side Reception Chair, 26 1/2" W 23" L 35-1/4" H, Padded Curved, Leather Seat (BT-353-BK-LEA-GG)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Black, Chrome (I 1092)
- ALERA TECHNOLOGIES Madaris Leather Guest Chair W/Wood Trim Four Legs Black/Mahogany (MA43ALS10M)
- 9To5 Seating Waiting Room & Guest Chairs