No Product Image Available

9To5 Seating

Guest Chair, w/Arms, 22.5inx23.5inx34in, Gray Mesh/Latte Fabric


product price: $500.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This guest chair with arms is part of 9 to 5 Seating's Luna Collection that delivers smart space-conscious and style-forward design. Ergonomic design merges comfort and refinement with a wall-saver black frame, cushioned seat and breathable mesh back for support. Built for easy coordination, the Luna Side Chair is the perfect companion for an office, cafe or anywhere else you team up. It easily goes where you need it to, using the integrated pull handle at the top edge. Chair stacks up to five high on the optional dolly not included or on the floor. Seat measures 18-1/2in wide x 17in deep x 18-1/2in high. Back size is 19-1/2in wide x 16in high. Weight capacity is 300 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.