Shop All Waiting Room & Guest Chairs
9To5 Seating
Guest Chair, w/Arms, 22.5inx23.5inx34in, BK Mesh/Latte Fabric
Mfr # NTF3461GTA49BLA
Zoro # G111181060
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 9To5 Seating
- MFR # NTF3461GTA49BLA
- Zoro # G111181060
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Description
This guest chair with arms is part of 9 to 5 Seating's Luna Collection that delivers smart space-conscious and style-forward design. Ergonomic design merges comfort and refinement with a wall-saver black frame, cushioned seat and breathable mesh back for support. Built for easy coordination, the Luna Side Chair is the perfect companion for an office, cafe or anywhere else you team up. It easily goes where you need it to, using the integrated pull handle at the top edge. Chair stacks up to five high on the optional dolly not included or on the floor. Seat measures 18-1/2in wide x 17in deep x 18-1/2in high. Back size is 19-1/2in wide x 16in high. Weight capacity is 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX 70 in. H X 72 in. W Grey Shower Curtain W/Hooks PEVA (MSI008334)
- MANHATTAN COMFORT Garage Table, Wood/Steel, 72.4" (6GMC)
- FLASH FURNITURE Contemporary Chair, 18-1/2" to 22-1/4" Height, Fixed Arms, Black (GO-2240-BK-GG)
- FLOORTEX Chair Mat 60"x60", Square Shape, Clear, for Hard Floor (1215015019ER)
- AVE 6 BlackArm Chair, 30-1/2"L29-1/2"H, Fixed Arms, VinylSeat, Collection: PacificSeries (PAC51-V18)
- LORELL BlackGuest Chair, 24.8"L33-1/2"H, LeatherSeat (LLR84577)
- REGENCY Knight Multi-Purpose Mobile Office Mesh Side Chair - with Casters, Black (5675CBK)
- HON Black Chair, 27-3/4" L 36" H, Fixed Loop, Leather Seat, Pillow-Soft Series (2093SR11T)
- SP RICHARDS Lorell® Reception Guest Chair, 23-3/4"W x 23-1/2"D x 30-1/2"H, Black Vinyl Seat (LLR69507)
- BOSS Black Side Chair, 24 in W 25" L 34" H, Fixed, Fabric Seat, B9570 Series (B9570-BK)
- OFFICE STAR Black Visitors Chair, 23" W 25-1/2" L 33-1/2" H, Fixed, Fabric Seat, Collection: WD Series (WD387-U6)
- 9To5 Seating Waiting Room & Guest Chairs