Shop All Fabric & Sewing
911 Mesh
911 61 in. PVC Extruded Mesh with Selvages Fabric; 7 Black - 9 oz
Mfr # 911ME7
Zoro # G904135133
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 911 Mesh
- MFR # 911ME7
- Zoro # G904135133
- Country of Origin China
- Category Fabric & Sewing
Description
Features
- PVC Extruded Mesh with Finished Selvages
- Scrim Mesh Content is 100% Polyester
- Tarpaulin Shading Awning, Gazebo Umbrella Outdoor
- Color: Black
- Construction: Screening & Mesh
- Content: 100% Polyvinyl Chloride
- Denier: Denier 840 D x 840 D
- Tearstrength: Passes ASTM D5733 - Warp = 60 lbs & Fill = 60 lbs
- Tensilestrength: Passes ASTM D751 - Warp = 160 lbs & Fill = 140 lbs
- Style: Solids & Plain
- Thread Count: 11 x 11 Square in.
- Width: 61"
- Weight: 9.00 oz Per Square Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE 24 x 36" Yearly Wall Calendar, Blue/Red (AAGPM2628)
- ZORO SELECT Long Corrugated Boxes, 34" x 10" x 6", Kraft, 10/Bundle (493T61)
- EXPO Vis-à-Vis Wet Erase Marker, Fine Bullet Tip, Red, PK12 (16002)
- CRA-Z-ART Twist Up Colored Pencils, 24 Assorted Lead Colors, Clear Barrel (10462-24)
- FACELIFT FIRST 11 Fire Retardant Vinyl Tarpaulin with 100 Percent Polyester Woven Scrim 1000 x 1300 Denier Fabric; Red (FA1364906)
- STEWART Speedy Stitcher Stainless Steel No. 8 Needles 1 pc (BN130A)
- DESIGNER FABRICS Designer Fabrics K0050G 54 in. Wide Light Blue And Navy Small Scale Diamonds Upholstery Jacquard Fabric (K0050G)
- DESIGNER FABRICS Designer Fabrics B628 54 in. Wide Green; Traditional Paisley Jacquard Woven Upholstery Fabric (B628)
- DESIGNER FABRICS 54 in. Wide Green- Red- Yellow And Off White- Floral Paisley Contemporary Upholstery Fabric (K0021B)
- PEARL Quilt Binding, P/C, 7/8 In Doublefold, 25 Yds, Hunter (2Pk) (M9550-10249-25)
- DESIGNER FABRICS Designer Fabrics K0240D 54 in. Wide Beige Thin Horizontal Lined Upholstery Fabric (K0240D)
- 911 Mesh