Shop All Fabric & Sewing
911 Mesh
911 61 in. PVC Extruded Mesh with Selvages Fabric; 3 Blue - 9 oz
Mfr # 911ME3
Zoro # G904135218
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 911 Mesh
- MFR # 911ME3
- Zoro # G904135218
- Country of Origin China
- Category Fabric & Sewing
Description
Features
- PVC Extruded Mesh with Finished Selvages
- Scrim Mesh Content is 100% Polyester
- Tarpaulin Shading Awning, Gazebo Umbrella Outdoor
- Color: Blue
- Construction: Screening & Mesh
- Content: 100% Polyvinyl Chloride
- Denier: Denier 840 D x 840 D
- Tearstrength: Passes ASTM D5733 - Warp = 60 lbs & Fill = 60 lbs
- Tensilestrength: Passes ASTM D751 - Warp = 160 lbs & Fill = 140 lbs
- Style: Solids & Plain
- Thread Count: 11 x 11 Square in.
- Width: 61"
- Weight: 9.00 oz Per Square Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Pad, Easel, 25"x30", White, PK2 (559)
- DYMO Label Maker, 2 Lines, Black/Silver (DYM1790415)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 2", Purple, 500/Roll (DL613M)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 7", Kraft, 25/Bundle (22XK73)
- 911 MESH 911 61 in. PVC Extruded Mesh with Selvages Fabric; 7 Black - 9 oz (911ME7)
- PEARL Quilt Binding, P/C, 7/8 In Doublefold, 25 Yds, White (2Pk) (M9550-0000-25)
- DESIGNER FABRICS Designer Fabrics C866 54 in. Wide Burgundy Classic Crushed Velvet Residential Commercial And Automotive Upholstery Velvet (C866)
- PAPILION Papilion R074208030029500Y .13 in. Grosgrain Ribbon 500 Yards - White (R074208030029500Y)
- GOLDSTAR Goldstar GS-50 LED Clamp Style Sewing Light - 50 Diodes (GS-50)
- DESIGNER FABRICS 54 in. Wide Green- Contemporary Floral Jacquard Woven Upholstery Fabric (B601)
- URBAN 1009 Knit Faux Velvet Fabric, Grape (URBAN1009)
- 911 Mesh