Shop All Structural Framing System Accessories
80/20
Zinc Econ T-Nut 5/16-18 Thread 15 S
Mfr # 3778
Zoro # G0805207
Sold in multiples of 14 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 5/16-18
- Nut Style Slide in Economy T-Nut Offset Thread
- Basic Material Steel
- Series 15 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 3778
- Zoro # G0805207
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 5/16-18 |
Barrel Height | 0.080" |
Details
Item | Zinc Econ T-Nut 5/16-18 Thread 15 S |
System of Measurement | Inch |
Nut Style | Slide in Economy T-Nut Offset Thread |
Basic Material | Steel |
Series | 15 Series |
Fastener Finish | Zinc |
Color | Bright |
Weight | 0.02 |
Description
Zinc Econ T-Nut 5/16-18 Thread 15 S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Adjustable Short Divider Bin Cosmetic Tray with Tester on Front and Spring Pushers, Clear, 2-Pack (225840-TESTER-SHORT-2PK)
- KRUEGER Leak Gauge, Tank, 98", 2"NPT (K-2-98)
- PROLINE Workstation, Plastic, Rolled Edge, Gray (CHD6030P-A31-SW806-PF90)
- EGA Solid Sheet Steel Pallet Rack Decking Die Shelf, 30"D x 46"W (M25DS-3046-LD)
- 80/20 Power Bit 3/16" Hex Ball End (6090)
- 80/20 Plastic Hinge, For 25 Series Plastic (12099)
- 80/20 Cut You Not Wire Edge - Black (65-2465)
- 80/20 Support Connector 45 Degree (14118)
- 80/20 Hex Driver 3/16" Ball End (6020)
- 80/20 T-Slot Framing System, Single, 6 ft, Clear (1010-S-72)
- 80/20 Center Tap Base Plate, M10, 30 Series (14037)
- 80/20 Structural Framing Systems