Shop All Structural Framing System Accessories
80/20
Zinc Drop In T-Nut M6 X 1.0 15 S
Mfr # 3843
Zoro # G0805922
product price: $2.65
/ea
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M6 X 1.0
- Nut Style Roll in T- Nut with Flex Handle
- Basic Material Steel
- Series 15 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3843
- Zoro # G0805922
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M6 X 1.0 |
Base Size | .875" x .510" x .285" |
Details
System of Measurement | Metric |
Nut Style | Roll in T- Nut with Flex Handle |
Basic Material | Steel |
Series | 15 Series |
Fastener Finish | Zinc |
Weight | 0.023 |
Color | Bright |
Description
Zinc Drop In T-Nut M6 X 1.0 15 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stack & Nest Container, Red, Fiberglass Reinforced Composite, 25 1/4 in L, 18 in W, 6 in H (7808085280)
- GLOBAL EQUIPMENT Nexel Chrome Wall Mount Wire Shelving 48"W x 18"D x 34"H 2 - Shelf Add-On (798127)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H (1442LGY)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Gray (QTB301GY)
- 80/20 Cabinet Handle, Aluminum 5", Black (2884)
- 80/20 Swivel Foot Threaded Stem, 3/8-16 X 1.5" (12237)
- 80/20 Pivot Joint, 2 Hole 30 Series (14014)
- 80/20 Uv Wire Ties, Black, 11", 50lb., PK100 (2892)
- 80/20 Cut You Not Wire Edge - Black (65-2465)
- 80/20 Joining Plate 7 Hole 90 Degree 40 S (40-4352)
- 80/20 End Cap 80X160 Nylon Blk (12298)
- 80/20 Structural Framing Systems