Shop All Structural Framing System Accessories
80/20
Zinc Drop In T-Nut M6 X 1.0 10 S
Mfr # 3876
Zoro # G0806150
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M6 X 1.0
- Nut Style Roll in T- Nut with Flex Handle
- Basic Material Steel
- Series 10 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 3876
- Zoro # G0806150
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M6 X 1.0 |
Base Size | .620" x .395" x .200" |
Details
System of Measurement | Metric |
Nut Style | Roll in T- Nut with Flex Handle |
Basic Material | Steel |
Series | 10 Series |
Fastener Finish | Zinc |
Weight | 0.008 |
Color | Bright |
Description
Zinc Drop In T-Nut M6 X 1.0 10 S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 21" D, 76" H, (3) Wide, (9) Openings, Blue (33361BLU)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41362472-07)
- DURHAM MFG Louvered Panel Stand, 34-1/2"x68" (LPRSS-34.5X68-95)
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Black (2KPL9)
- 80/20 Red Ratcheting L-Handle 15 S (6806)
- 80/20 Drop In T-Nut 1/4-20, 10 S (3376)
- 80/20 Top Mount 10 S, Bi-Fold Door Hanger Assy (2059)
- 80/20 Pivot Arm, 0 Degree, For 15S (4397)
- 80/20 Living Hinge 90 Degree 15 S (4383)
- 80/20 Ins Crn Brkt 2 Hole 43X43 Znc Pltd Steel (14120)
- 80/20 Joining Plate, 15 Series (2540)
- 80/20 Structural Framing Systems