Shop All Structural Framing System Accessories
80/20
Zinc Drop In T-Nut M5 10 S
Mfr # 3875
Zoro # G0806272
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M5 X 0.8
- Nut Style Roll in T- Nut with Flex Handle
- Basic Material Steel
- Series 10 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3875
- Zoro # G0806272
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M5 X 0.8 |
Base Size | .620" x .395" x .200" |
Details
System of Measurement | Metric |
Nut Style | Roll in T- Nut with Flex Handle |
Basic Material | Steel |
Series | 10 Series |
Fastener Finish | Zinc |
Color | Bright |
Weight | 0.007 |
Description
Zinc Drop In T-Nut M5 10 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 12 in W, 15 in D, 66 in H, (1) Tier, (1) Wide, Dark Gray (U1256-1HG)
- TENNSCO Stationary Storage Cabinet, 24 Gauge Steel, 72 in H x 36 in W x 24 in D, Black (7224BK)
- ECONOCO Round Rack Rectangular Rail 36", Satin Chrome (K71WD-SC)
- REGISTRY Luggage Cart, BSS (D922007AGG)
- 80/20 Transition Hinge, Aluminum, 10 S To 15 S (2084)
- 80/20 T-Handle Hex Wrench 5/32" (6110)
- 80/20 Economy, T-Slot Cover, Gray, 10 S (2821)
- 80/20 Base Plate 40 S For 65-2714 (40-2407)
- 80/20 Standard T-Nut Profile 914 mm 40 Series (40-8900-914)
- 80/20 Lift-Off Hinge Left Notab Nylon Blk (12101)
- STM TN437 716 TSlot Nut (333604)
- 80/20 Structural Framing Systems