Shop All Structural Framing System Accessories
80/20
Zinc Drop In T-Nut 5/16-18 15S
Mfr # 3782
Zoro # G0805152
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 5/16-18
- Nut Style Roll in T- Nut with Flex Handle
- Basic Material Steel
- Series 15 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3782
- Zoro # G0805152
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 5/16-18 |
Base Size | .875" x .510" x .285" |
Details
Item | Zinc Drop In T-Nut 5/16-18 15S |
System of Measurement | Inch |
Nut Style | Roll in T- Nut with Flex Handle |
Basic Material | Steel |
Series | 15 Series |
Fastener Finish | Zinc |
Weight | 0.022 |
Color | Bright |
Description
Zinc Drop In T-Nut 5/16-18 15S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Gray, Polypropylene, 25 1/8 in L, 16 in W, 8 1/2 in H (TUB2516-8GY)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 18 3/4 in W, 10 1/2 in H, 28 1/2 in L, Blue (SN2818-10 Blue)
- QUANTUM STORAGE SYSTEMS polypropylene Bin Shelving, 36 in W x 74 in H x 18 in D, 9 Shelves, Blue (WR9-204BL)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 84"W X 24"D (VTS-8424)
- 80/20 Deluxe Leveling Foot, For Extrusions (2190)
- 80/20 Black 15 S 4 Hole Tee Joining Plate (4341-BLACK)
- 80/20 Joining Plate, 15 Series (4338-BLACK)
- 80/20 Swivel Caster, 7/16-14 Stem, Brake, 5" (2307)
- 80/20 Slide-In Economy T-Nut Block M6 (14130)
- 80/20 Universal Pivot, For 10S (4195)
- 80/20 Double Keyed Wear Pads Uni White 15 S (6892)
- 80/20 Structural Framing System Accessories