Shop All Structural Framing System Accessories
80/20
Zinc Drop In T-Nut 1/4-20 10 S
Mfr # 3791
Zoro # G0805487
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Zinc
- Dia./Thread Size 1/4-20
- Nut Style Roll in T- Nut with Flex Handle
- Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 3791
- Zoro # G0805487
- Country of Origin Multiple
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 1/4-20 |
Base Size | .620" x .395" x .200" |
Details
Item | Zinc Drop In T-Nut 1/4-20 10 S |
System of Measurement | Inch |
Material | Zinc |
Nut Style | Roll in T- Nut with Flex Handle |
Basic Material | Steel |
Series | 10 Series |
Fastener Finish | Zinc |
Weight | 0.008 |
Color | Bright |
Description
Zinc Drop In T-Nut 1/4-20 10 S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Floor Scale with Remote Indicator 2200 lb. Capacity (AELP 1000 [Gka])
- DC CARGO Extra-Wide E-Track Dual Arm Tool Hook, 3in Deep (3ETSH)
- VESTIL 5 Gal Pail Liners, Clear, 5PK (PAIL-LINE)
- TRITON PRODUCTS 12 In. W x 6 In. D White Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard 2 Pack (76126W-2)
- 80/20 Cable Tie Mounting Block 45S (12315)
- 80/20 Economy, T-Slot Cover, Safety Yellow, 10 S (2819)
- 80/20 Econ T-Nut, 5/16-18 Thread, 15 S (3278)
- 80/20 4 Hole Inside Corner Bracket, For 25-2525 (25-4115)
- 80/20 Joining Plate, 15 Series (4304-BLACK)
- 80/20 End Cap Red W/Push-Ins 1530/1530-Lite (2045RED)
- TE-CO M8X1.25", 10mm, T-Slot Nuts (61403)
- 80/20 Structural Framing Systems