Shop All Structural Framing System Accessories
80/20
Zinc Drop In T-Nut 10-32 15 S
Mfr # 3784
Zoro # G0805362
product price: $2.65
/ea
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 10-32
- Nut Style Roll in T- Nut with Flex Handle
- Basic Material Steel
- Series 15 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3784
- Zoro # G0805362
- Country of Origin Multiple
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 10-32 |
Base Size | .875" x .510" x .285" |
Details
Item | Zinc Drop In T-Nut 10-32 15 S |
System of Measurement | Inch |
Nut Style | Roll in T- Nut with Flex Handle |
Basic Material | Steel |
Series | 15 Series |
Fastener Finish | Zinc |
Color | Bright |
Weight | 0.021 |
Description
Zinc Drop In T-Nut 10-32 15 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Side Outlet Elbow, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (9-7)
- EAGLE MFG Open Head Overpack Drum, Polyethylene, 30 gal, Unlined, Yellow (1601)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 36"x24" (SVTR5-3624)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 7 Shelves, Red (360-17-S1156)
- 80/20 Economy, T-Slot Cover, Orange, 15 S (2827)
- 80/20 Joining Strip 2 Hole 15 S (4307)
- 80/20 Base Plate, For 10 Series (2131)
- 80/20 Push In Fastener For 40 Series (40-3274)
- 80/20 Die-Cast Foor Bracket 45 Series (14008)
- 80/20 Joining Plate, 15 Series (4375-BLACK)
- 80/20 Joining Plate, 8 Hole, For 15S (4365)
- 80/20 Structural Framing Systems