Shop All Wedge Anchors
80/20
Wedge Anchor, 7" L, Steel Zinc Plated
Mfr # 2908
Zoro # G0801293
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7"
- Series Fractional
- Material Steel
- Finish Zinc Plated
- Thread Size 1/2"-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 2908
- Zoro # G0801293
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Overall Length | 7" |
Thread Size | 1/2"-13 |
Thread Length | 5.087" |
Details
Item | Wedge Anchor |
Series | Fractional |
Material | Steel |
Finish | Zinc Plated |
Weight | 0.371 |
Ultimate Tension (Lbs.) | 9003.00 lb |
Ultimate Shear (Lb.) | 7998.00 lb |
Description
Wedge,Floor Anchor,1/2-13x7.000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 100 PK (M01210.060.0070)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 5/8 in Shaft Dia, 50 PK (PO-62ST PA)
- WISKA Lock Nut, M56, Nickel Plated Brass, Nickel (10011557)
- MIDWEST FASTENER Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 14 in L, 10 PK (00151)
- 80/20 Wedge Anchor, 5-1/2" L, Steel Zinc Plated (2907)
- 80/20 Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Zinc Plated (65-2901)
- CRIMSON Wedge Anchor, 5/16" Dia., Steel (HE5162)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 3-1/2" L, Alloy Steel Plain, 200 PK (5056B7)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 4-1/4" L, 18-8 Stainless Steel Plain, 10 PK (WW-5842)
- DEWALT Power-Stud- HD5 Wedge Anchor, 5/8" Dia., 6" L, Carbon Steel Galvanized, 25 PK (7734HD5-PWR)
- MIDWEST FASTENER Wedge Anchor, 2-3/4" L, Steel Zinc Plated, 50 PK (50208)
- 80/20 Wedge Anchors