Shop All Wedge Anchors
80/20
Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated
Mfr # 65-2902
Zoro # G0839209
product price: $2.55
/ea
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/8"
- Series Metric
- Material Steel
- Finish Zinc Plated
- Weight 0.118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 65-2902
- Zoro # G0839209
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3-3/4" |
Thread Length | 58.80mm |
Details
Item | Wedge Anchor |
Series | Metric |
Material | Steel |
Finish | Zinc Plated |
Weight | 0.118 |
Ultimate Tension (Lbs.) | 2575.50 kg |
Ultimate Shear (Lb.) | 1952.70 kg |
Description
Wedge Floor Anchor 3/8" X 3 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8 x 1 1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.016.0125)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Aluminum Body, 100 PK (U34121.025.0084)
- MIDWEST FASTENER Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 10 PK (50490)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 34 mm Bore Dia. (DHO-34SA)
- 80/20 Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Zinc Plated (65-2901)
- 80/20 Wedge Anchor, 5-1/2" L, Steel Zinc Plated (2907)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 4-1/2" L, Carbon Steel Zinc Plated, 10 PK (U70411.050.0450)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 3" L, Steel Plain, 20 PK (2738300)
- DEWALT Power-Stud Wedge Anchor, 3/4" Dia., 8-1/2" L, Stainless Steel Stainless Steel, 10 PK (07348-PWR)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 5" L, Stainless Steel Stainless Steel, 50 PK (07616-PWR)
- VESTIL Wedge Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 4 PK (AS-383-4PK)
- 80/20 Wedge Anchors