Shop All Wedge Anchors
80/20
Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Zinc Plated
Mfr # 65-2901
Zoro # G0839297
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/8"
- Series Metric
- Material Steel
- Finish Zinc Plated
- Weight 0.094
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 65-2901
- Zoro # G0839297
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 2-3/4" |
Thread Length | 33.40mm |
Details
Item | Wedge Anchor |
Series | Metric |
Material | Steel |
Finish | Zinc Plated |
Weight | 0.094 |
Ultimate Tension (Lbs.) | 1460.10 kg |
Ultimate Shear (Lb.) | 1827.50 kg |
Description
Wedge Floor Anchor 3/8" X 2 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, 1/4"-20, 3 in Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain (Z5199)
- L.H. DOTTIE Wall Plate Screw Kit, Carbon Steel, Zinc Plated Finish, 450 PCS (APS2)
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0030" Thickness, Pk20 (42121)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Plain, 41/64 in Ht, 200 PK (75NFP)
- 80/20 Wedge Anchor, 5-1/2" L, Steel Zinc Plated (2907)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 4-1/4" L, 18-8 Stainless Steel Plain, 10 PK (U70420.050.0425)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1/2" Dia., 4-1/2" L, Carbon Steel (A04107423)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 2-3/4" L, 18-8 Stainless Steel Plain, 25 PK (U70420.037.0275)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 25 PK (WS-1226)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Galvanized, 20 PK (2838334)
- DEWALT Power-Stud Wedge Anchor, 1" Dia., 12" L, Stainless Steel Stainless Steel, 5 PK (07365-PWR)
- 80/20 Concrete Anchors