Shop All Wedge Anchors
80/20
Wedge Anchor, 3/8" Dia., 127 mm L, Steel Zinc Plated
Mfr # 65-2903
Zoro # G0839251
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/8"
- Series Metric
- Material Steel
- Finish Zinc Plated
- Weight 0.157
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 65-2903
- Zoro # G0839251
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 127 mm |
Thread Length | 90.55mm |
Details
Item | Wedge Anchor |
Series | Metric |
Material | Steel |
Finish | Zinc Plated |
Weight | 0.157 |
Ultimate Shear (Lb.) | 2077.90 kg |
Ultimate Tension (Lbs.) | 2692.00 kg |
Description
Wedge Floor Anchor 3/8" X 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 3/8 In, Pk5 (D22-2500)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 4 mm Steel, Zinc Flake Finish, 200 PK (HLS-4)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M4 18-8 Stainless Steel, Matte Shot-Blasted Finish (20WP09)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 (M51580.030.0030)
- 80/20 Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Zinc Plated (65-2901)
- 80/20 Wedge Anchor, 5-1/2" L, Steel Zinc Plated (2907)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 3-1/2" L, Carbon Steel Zinc Plated, 5 PK (U70411.062.0350)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 5" L, 18-8 Stainless Steel Plain, 10 PK (U70420.037.0500)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 50 PK (7422SD1-PWR)
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 8-1/2" L, Steel Zinc Plated, 10 PK (07472)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 2-1/4" L, Steel Plain, 20 PK (273821S)
- 80/20 Wedge Anchors