Shop All Wedge Anchors
80/20
Wedge Anchor, 3-3/4" L, Steel Zinc Plated
Mfr # 2906
Zoro # G0801320
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-3/4"
- Series Fractional
- Material Steel
- Finish Zinc Plated
- Thread Size 1/2"-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 2906
- Zoro # G0801320
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Overall Length | 3-3/4" |
Thread Size | 1/2"-13 |
Thread Length | 1.837" |
Details
Item | Wedge Anchor |
Series | Fractional |
Material | Steel |
Finish | Zinc Plated |
Weight | 0.229 |
Ultimate Shear (Lb.) | 6900.00 lb |
Ultimate Tension (Lbs.) | 5384.00 lb |
Description
Wedge,Floor Anchor,1/2-13x3.750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03298)
- NEWPORT FASTENERS Machine Screw Nut, #6-32, Steel, Plain, 0.114 in Ht, 100 PK (112725-PR-100)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Plain Brass Round Head Slotted Drive, 50 PK (61912)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK50 (U39078.031.0075)
- 80/20 Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Zinc Plated (65-2901)
- 80/20 Wedge Anchor, 5-1/2" L, Steel Zinc Plated (2907)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated (STB2-37300)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 2-3/4" L, Stainless Steel Stainless Steel, 50 PK (07312-PWR)
- NEWPORT FASTENERS Wedge Anchor, 10" L, Steel Zinc Plated, 25 PK (939820)
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 5-1/2" L, Steel Zinc Plated, 10 PK (04142)
- REDHEAD Wedge Anchor, 3/8" Dia., 2-1/4" L, Carbon Steel, 50 PK (12367)
- 80/20 Concrete Anchors