Shop All Wedge Anchors
80/20
Wedge Anchor, 3-3/4" L, Steel Zinc Plated
Mfr # 2902
Zoro # G0801217
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-3/4"
- Series Fractional
- Material Steel
- Finish Zinc Plated
- Thread Size 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 2902
- Zoro # G0801217
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Overall Length | 3-3/4" |
Thread Size | 3/8"-16 |
Thread Length | 2.315" |
Details
Item | Wedge Anchor |
Series | Fractional |
Material | Steel |
Finish | Zinc Plated |
Weight | 0.121 |
Ultimate Tension (Lbs.) | 5678.00 lb |
Ultimate Shear (Lb.) | 4305.00 lb |
Description
Wedge,Floor Anchor,3/8-16x3.750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 1/8 in Bore Dia. (U36050.312.0001)
- MIDWEST FASTENER #12-24 x 3 in Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (32051)
- ZORO SELECT Lock Nut, M14-2.00, Steel, Class 8, Zinc Plated, 14 mm Ht, 50 PK (M11590.140.0001)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 4 in L (A0350480400)
- 80/20 Wedge Anchor, 5-1/2" L, Steel Zinc Plated (2907)
- 80/20 Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Zinc Plated (65-2901)
- ZORO SELECT Wedge Anchor, 7/8" Dia., 6" L, Steel Zinc Plated, 20 PK (B70411.087.0600)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 2-1/4" L, Steel Zinc Plated, 100 PK (04121)
- NEWPORT FASTENERS Wedge Anchor, 4-1/4" L, Stainless Steel Plain, 50 PK (184553)
- DEWALT Power-Stud- HD5 Wedge Anchor, 5/8" Dia., 5" L, Carbon Steel Galvanized, 25 PK (7733HD5-PWR)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 6" L, Carbon Steel Zinc Plated, 10 PK (WS-5860)
- 80/20 Wedge Anchors