Shop All Wedge Anchors
80/20
Wedge Anchor, 3-1/4" L, Steel Zinc Plated
Mfr # 2905
Zoro # G0801381
product price: $1.95
/ea
Sold in multiples of 4 for $7.80
$7.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/4"
- Series Fractional
- Material Steel
- Finish Zinc Plated
- Thread Size 1/4"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 2905
- Zoro # G0801381
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Overall Length | 3-1/4" |
Thread Size | 1/4"-20 |
Thread Length | 2.250" |
Details
Item | Wedge Anchor |
Series | Fractional |
Material | Steel |
Finish | Zinc Plated |
Weight | 0.049 |
Ultimate Shear (Lb.) | 2813.00 lb |
Ultimate Tension (Lbs.) | 2748.00 lb |
Description
Wedge,Floor Anchor,1/4-20x3.250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Crown Cap Nut, 9/16"-12, Steel, Zinc Plated, 1-3/16 in H, 2 PK (CPB142)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 8000 PK (08002)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Rubber 8 PK (34206)
- BOSTITCH Collated Framing Nail, 2-3/8 in L, Coated, Flat Head, 21 Degrees, 5000 PK (RH-S8DR113EP)
- 80/20 Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Zinc Plated (65-2901)
- 80/20 Wedge Anchor, 5-1/2" L, Steel Zinc Plated (2907)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 3-3/4" L, Stainless Steel Blue Ruspert, 10 PK (55223)
- DEWALT Power-Stud- HD5 Wedge Anchor, 1/2" Dia., 7" L, Carbon Steel Galvanized, 25 PK (7726HD5-PWR)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Plain, 20 PK (2738334)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 7" L, Carbon Steel Zinc Plated, 50 PK (WS-3870)
- POWERS 1in x 9in Power-Stud+ SD1 Strength Design Concrete Wedge Anchors & Exp Clips, 10PK (POW 7463SD1)
- 80/20 Wedge Anchors