Shop All Wedge Anchors
80/20
Wedge Anchor, 2-3/4" L, Steel Zinc Plated
Mfr # 2901
Zoro # G0801302
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/4"
- Series Fractional
- Material Steel
- Finish Zinc Plated
- Thread Size 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 2901
- Zoro # G0801302
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Overall Length | 2-3/4" |
Thread Size | 3/8"-16 |
Thread Length | 1.315" |
Details
Item | Wedge Anchor |
Series | Fractional |
Material | Steel |
Finish | Zinc Plated |
Weight | 0.095 |
Ultimate Tension (Lbs.) | 3219.00 lb |
Ultimate Shear (Lb.) | 4029.00 lb |
Description
Wedge,Floor Anchor,3/8-16x2.750
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY M6-1.0 x 16 Metric 8.8 Coarse Hex Head Cap Screw (TM616Z88)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 65 mm L, 25 PK (M51010.100.0065)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.016.0125)
- FOREVERBOLT #8-32 x 1/4 in Phillips Flat Machine Screw, NL-19 18-8 Stainless Steel, 100 PK (FBFHMSP83214P100)
- 80/20 Wedge Anchor, 5-1/2" L, Steel Zinc Plated (2907)
- 80/20 Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Zinc Plated (65-2901)
- DEWALT Power-Stud- HD5 Wedge Anchor, 3/4" Dia., 8-1/2" L, Carbon Steel Galvanized, 10 PK (7748HD5-PWR)
- MIDWEST FASTENER Wedge Anchor, 1" Dia., 12" L, Steel Zinc Plated, 5 PK (07567)
- POWERS 3/4in x 8-1/2in Power-Stud+ SD1 Strength Design Concrete Wedge Anchors & Exp Clips, 10PK (POW 7448SD1)
- ZORO SELECT Wedge Anchor, 1/8" Dia., 5-1/4" L, Alloy Steel Plain, 30 PK (10084B7)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 5" L, Steel Zinc Plated, 20 PK (2638500)
- 80/20 Wedge Anchors