Shop All Wedge Anchors
80/20
Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Zinc Plated
Mfr # 65-2905
Zoro # G0839288
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Series Metric
- Material Steel
- Finish Zinc Plated
- Weight 0.049
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 65-2905
- Zoro # G0839288
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3-1/4" |
Thread Length | 57.15mm |
Details
Item | Wedge Anchor |
Series | Metric |
Material | Steel |
Finish | Zinc Plated |
Weight | 0.049 |
Ultimate Shear (Lb.) | 1275.95 kg |
Ultimate Tension (Lbs.) | 1246.50 kg |
Description
Wedge Flr Anchw/Hex Nut/Wash 1/4"X3 1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drive Nail Drive Anchor, 3/16" Dia., 3" L, Steel Zinc Plated, 100 PK (03162-PWR)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1/2 SOCKET SET SCREW (A0510240032)
- AUVECO ALUMINUM RIVETS 3/16DIA 1/4in-3/8in GRIP (AP8301)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 16 mm L, 100 PK (M04110.080.0016)
- 80/20 Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Zinc Plated (65-2901)
- 80/20 Wedge Anchor, 5-1/2" L, Steel Zinc Plated (2907)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 3/4" Dia., 12" L, Steel Galvanized, 4 PK (283412T)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 6" L, Steel Zinc Plated, 42 PK (B70411.062.0600)
- DEWALT Power-Stud+ SD4 Wedge Anchor, 1/4" Dia., 1-3/4" L, Stainless Steel Stainless Steel, 100 PK (7300SD4-PWR)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 2-1/4" L, Steel Zinc Plated, 20 PK (2638214)
- NEWPORT FASTENERS Wedge Anchor, 5/8" Dia., 10" L, Stainless Steel 10 PK (516074)
- 80/20 Concrete Anchors