Shop All Wedge Anchors
80/20
Wedge Anchor, 1/2" Dia., 7" L, Steel Zinc Plated
Mfr # 65-2908
Zoro # G0839373
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/2"
- Series Metric
- Material Steel
- Finish Zinc Plated
- Weight 0.374
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 65-2908
- Zoro # G0839373
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 7" |
Thread Length | 129.22mm |
Details
Item | Wedge Anchor |
Series | Metric |
Material | Steel |
Finish | Zinc Plated |
Weight | 0.374 |
Ultimate Tension (Lbs.) | 4083.70 kg |
Ultimate Shear (Lb.) | 3627.85 kg |
Description
Wedge Floor Anchor 1/2" X 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1-1/4" Zinc Plated Steel Cotterless Hitch Pins 4PK (67121)
- MIDWEST FASTENER Deck Screw, #7 x 3 in, 18-8 Stainless Steel, Trim Head, Square Drive, 20 PK (30688)
- MIDWEST FASTENER #10-32 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 20 PK (67904)
- ZORO SELECT #5-40 x 1-1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.012.0150)
- 80/20 Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Zinc Plated (65-2901)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 5-1/2" L, 18-8 Stainless Steel Plain, 10 PK (WW-3454)
- L.H. DOTTIE Wedge Anchor, 3/8" Dia., 3" L, 18-8 Stainless Steel 50 PK (WS38300)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 20 PK (7442SD1-PWR)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 7" L, 18-8 Stainless Steel Plain, 2 PK (U70420.075.0700)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 2-1/4" L, 18-8 Stainless Steel Plain, 50 PK (WW-3822)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 7/8" Dia., 4" L, Steel Zinc Plated (265840I)
- 80/20 Wedge Anchors