Shop All Wedge Anchors
80/20
Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Zinc Plated
Mfr # 65-2907
Zoro # G0839367
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/2"
- Series Metric
- Material Steel
- Finish Zinc Plated
- Weight 0.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 65-2907
- Zoro # G0839367
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 5-1/2" |
Thread Length | 91.10mm |
Details
Item | Wedge Anchor |
Series | Metric |
Material | Steel |
Finish | Zinc Plated |
Weight | 0.31 |
Ultimate Tension (Lbs.) | 3326.20 kg |
Ultimate Shear (Lb.) | 3378.80 kg |
Description
Wedge Floor Anchor 1/2" X 5 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39797.037.0550)
- FOREVERBOLT Fender Washer, Fits Bolt Size M8 , Stainless Steel NL-19 Finish, 25 PK (FBMFWASH8P25)
- TITAN FASTENERS 160 Piece Masonry Screw Assortment - #10 (3/16) to 1/4" - Phillips Flat Head - Blue (TFP12CGPFT160)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK (74233)
- 80/20 Wedge Anchor, 5-1/2" L, Steel Zinc Plated (2907)
- 80/20 Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Zinc Plated (65-2901)
- ZORO SELECT Wedge Anchor, 1" Dia., 9" L, Steel Zinc Plated, 11 PK (B70411.100.0900)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Galvanized, 25 PK (55204)
- RED HEAD Wedge Anchor, 1/4" Dia., 5-1/2" L, Steel Galvanized, 10 PK (12021)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 50 PK (07613)
- DEWALT Power-Stud Wedge Anchor, 5/8" Dia., 5" L, Stainless Steel Stainless Steel, 25 PK (07333-PWR)
- 80/20 Wedge Anchors