Shop All Wedge Anchors
80/20
Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Zinc Plated
Mfr # 65-2906
Zoro # G0839233
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/2"
- Series Metric
- Material Steel
- Finish Zinc Plated
- Weight 0.227
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 65-2906
- Zoro # G0839233
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 3-3/4" |
Thread Length | 46.67mm |
Details
Item | Wedge Anchor |
Series | Metric |
Material | Steel |
Finish | Zinc Plated |
Weight | 0.227 |
Ultimate Tension (Lbs.) | 2442.15 kg |
Ultimate Shear (Lb.) | 3129.80 kg |
Description
Wedge Floor Anchor 1/2" X 3 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 7/32 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMC3)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Truss Head Square Drive, 20 PK (30818)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (00753)
- ZORO SELECT Hex Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 5/64 in Ht, 50 PK (1LAH4)
- 80/20 Wedge Anchor, 5-1/2" L, Steel Zinc Plated (2907)
- 80/20 Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Zinc Plated (65-2901)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 5/8" Dia., 6" L, Steel Zinc Plated, 5 PK (2658600)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 50 PK (7410SD1-PWR)
- RED HEAD Trubolt Wedge Anchor, 1" Dia., 6" L, 18-8 Stainless Steel Plain, 5 PK (WW-10060)
- HILLMAN Wedge Anchor, 1/2" Dia., 2-3/4" L (5305404)
- ZORO SELECT Wedge Anchor, 1" Dia., 9" L, Steel Zinc Plated, 10 PK (100144AWG)
- 80/20 Concrete Anchors