Shop All Wedge Anchors
80/20
Wedge Anchor, 1-3/4" L, Steel Zinc Plated
Mfr # 2904
Zoro # G0801357
product price: $1.69
/ea
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-3/4"
- Series Fractional
- Material Steel
- Finish Zinc Plated
- Thread Size 1/4"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 2904
- Zoro # G0801357
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Overall Length | 1-3/4" |
Thread Size | 1/4"-20 |
Thread Length | .750" |
Details
Item | Wedge Anchor |
Series | Fractional |
Material | Steel |
Finish | Zinc Plated |
Weight | 0.033 |
Ultimate Shear (Lb.) | 1813.00 lb |
Ultimate Tension (Lbs.) | 1771.00 lb |
Description
Wedge,Floor Anchor,1/4-20x1.750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 5 PK (U01200.087.0250)
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (31C62KBC)
- TOOLPRO 18 in White Aluminum Pull Rivets 500PK (TP05095)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1/2in, Pln, PK100 (U39100.009.0050)
- 80/20 Wedge Anchor, 5-1/2" L, Steel Zinc Plated (2907)
- 80/20 Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Zinc Plated (65-2901)
- POWERS 3/4in x 8-1/2in Power-Stud+ SD1 Strength Design Concrete Wedge Anchors & Exp Clips, 10PK (POW 7448SD1)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 3/8" Dia., 3" L, Steel Galvanized, 20 PK (2838300)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 4-1/2" L, Steel Zinc Plated, 25 PK (07552)
- HILLMAN WEDGE ANCHOR 5/8 X 3 1/2 STEEL ZINC (371946)
- REDHEAD Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel, 25 PK (12371)
- 80/20 Concrete Anchors