Shop All Structural Framing System Accessories
80/20
Universal Pivot, For 25-2550/25-5050
Mfr # 25-4195
Zoro # G3222581
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 25-2550/25-5050
- Series 25 Series
- Finish Anodized
- Overall LxW 75 mm x 76.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 25-4195
- Zoro # G3222581
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall LxW | 75 mm x 76.2 mm |
Overall Length | 75 mm |
Overall Width | 76.2 mm |
Fastener Thread Size | 6 mm |
Overall Height | 31.8 mm |
For Slot Width | 6.5 mm |
Fastener Thread Length | 12 mm, 25 mm |
Mounting Hole Diameter | 6.3 mm |
Description
Universal Standard Structural Pivot, Overall Length 75 mm, Overall Width 76.2 mm, Overall Height 31.8 mm, Aluminum 6105-T5, Mounting Hole Diameter 6.3 mm, Maximum Range of Motion 180 Degrees , Minimum Range of Motion 0 Degrees , System of Measurement Metric, Finish Anodized, Pivot Orientation Universal, Compatible Brand and Series 25 Series, Compatible Manufacturer Model Number 25-2550, 25-5050, Fastener Thread Size 6 mm, Fastener Thread Length 12 mm, 25 mm, Includes Fasteners Yes, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEWETT-CAMERON 8 Panel Perimeter Patrol Kit, Welded Steel Powder Coat, Black (RF 10005 - 8)
- NEXEL Medium Duty Wire Shelving Unit, Black Epoxy, 48W x 24D x 74H (244874BK)
- ECONOCO Round Rack Rectangular Rail 36", Satin Chrome (K71WD-SC)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 3/4 in L, Red (QUS240RD)
- 80/20 Black 15 S 4 Hole Tee Joining Plate (4341-BLACK)
- 80/20 Leveling Caster, 300 lb. (2714)
- 80/20 S/S Econ T-Nut 5/16-18 Thread, 15 S (3678)
- 80/20 Counterbore Cutter 13/16" (6060)
- 80/20 Hammer Nut Slot 6 M4 Blue Zinc (14164)
- 80/20 Pivot Arm, 0 Degree, For 15S (4397)
- 80/20 Drop-In T-Nut W/Set Screw, 15 S 5/16-18" (3311)
- 80/20 Structural Framing Systems