Shop All Structural Framing System Accessories
80/20
Universal Pivot, For 15S
Mfr # 4395
Zoro # G1772407
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 1515, 1530
- Series 15 Series
- Finish Anodized
- Overall LxW 4 1/2 in x 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 4395
- Zoro # G1772407
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall LxW | 4 1/2 in x 4 1/2 in |
Overall Length | 4 1/2 in |
Overall Width | 4 1/2 in |
Fastener Thread Length | 11/16 in, 1 1/2 in |
Mounting Hole Diameter | 21/64 in |
Fastener Thread Size | 5/16 in |
Overall Height | 1 15/16 in |
For Slot Width | 0.4 in |
Description
Universal Standard Structural Pivot, Overall Length 4 1/2 in, Overall Width 4 1/2 in, Overall Height 1 15/16 in, Aluminum 6105-T5, Mounting Hole Diameter 21/64 in, Maximum Range of Motion 180 Degrees , Minimum Range of Motion 0 Degrees , System of Measurement Inch, Finish Anodized, Pivot Orientation Universal, Compatible Brand and Series 15 Series, Compatible Manufacturer Model Number 1515, 1530, Fastener Thread Size 5/16 in, Fastener Thread Length 11/16 in, 1 1/2 in, Includes Fasteners Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 11 in W, 10 in H, Blue (QUS260BL)
- KNAPE & VOGT White Steel Regular Duty Bracket 16 Ga 48 in L (80 WH 48)
- QUANTUM STORAGE SYSTEMS clear Plastic Insert Cover (DDC93000CL)
- AZAR DISPLAYS 6"W x 6"H Clear Acrylic Cylinder (556605)
- 80/20 Slotted 2 Hole Inside Corner Brkt 40 S (40-4295)
- 80/20 Triple Economy T-Nut M6 X 1 10 S (3900)
- 80/20 Slide In T-Nut W/ Ball Spring Sa M5 (13051)
- 80/20 Black 15 S 90 Degree Pivot Nub (4388-BLACK)
- 80/20 Smooth 1.5"X1.5" T-Slot Profile 242" Bar (1515-S-242)
- 80/20 Joining Plate, 15 Series (4307-BLACK)
- TE-CO T-Slot Nut Slot, 3/4"-10X1-1/16" (41422)
- 80/20 Structural Framing System Accessories