Shop All Structural Framing System Accessories
80/20
Universal Pivot, For 10S
Mfr # 4195
Zoro # G2144484
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 1010, 1020
- Series 10 Series
- Finish Anodized
- Range of Motion 0 Degrees to 180 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 4195
- Zoro # G2144484
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall LxW | 3 1/64 in x 3 1/32 in |
Fastener Thread Size | 1/4 in |
Mounting Hole Diameter | 17/64 in |
For Slot Width | 0.3 in |
Overall Length | 3 1/64 in |
Overall Width | 3 1/32 in |
Fastener Thread Length | 1/2 in, 1 in |
Overall Height | 1 9/32 in |
Description
Standard Structural Pivot, Overall Length 3 1/64 in, Overall Width 3 1/32 in, Overall Height 1 9/32 in, Aluminum 6105-T5, Mounting Hole Diameter 17/64 in, Maximum Range of Motion 180 Degrees , Minimum Range of Motion 0 Degrees , System of Measurement Inch, Finish Anodized, Pivot Orientation Universal, Compatible Brand and Series 10 Series, Compatible Manufacturer Model Number 1010, 1020, Fastener Thread Size 1/4 in, Fastener Thread Length 1/2 in, 1 in, Includes Fasteners Yes, Silver, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 5 cu ft Volume Capacity (JR1)
- ECONOCO Knife Bracket, Shiny, 12"L, Black, 48PK (EBL/12KB)
- BEHRENS 2 Qt. Hot-Dipped Steel Pail (1202)
- MONOFLO INTERNATIONAL Global Industrial„¢ Folding Bulk Shipping Container, 32"Lx30"Wx25"H, 1800 Lb. Capacity, Black (BC3230-25)
- 80/20 T-Slot L.Holder 40 S 50.8 X 101.6mm, PK25 (40-2845)
- 80/20 Slide In T-Nut W/Spring M5 (13107)
- 80/20 Grab Door Catch/Keeper 1.4Kg Pull Force (65-2069)
- 80/20 Hinge, 10 Series, Width 2-5/16 In. (2066)
- 80/20 Rt Hand 0 Deg Pivot Brkt W/L-Handle 15S (4348-BLACK)
- 80/20 Cable Mount Block 1/4 Turn Nylon Blk (12314)
- 80/20 Panel Mount Block 25 S (25-2427)
- 80/20 Structural Framing System Accessories