Shop All Structural Framing System Accessories
80/20
Triple Economy T-Nut M6 X 1 10 S
Mfr # 3900
Zoro # G0806403
product price: $1.49
/ea
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M6 X 1.0
- Nut Style Triple Economy T- Nut
- Basic Material Steel
- Series 10 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3900
- Zoro # G0806403
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M6 X 1.0 |
Base Size | 2.450" x .443" x .144" |
Barrel Height | 0.050" |
Details
System of Measurement | Metric |
Nut Style | Triple Economy T- Nut |
Basic Material | Steel |
Series | 10 Series |
Fastener Finish | Zinc |
Color | Bright |
Weight | 0.034 |
Description
Triple Economy T-Nut M6 X 1 10 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MESA SAFE CO Fire Rated Security Safe, 6.4 cu ft, 300 lb, 2 hr. Fire Rating (MBF3820E)
- BENCHPRO Kennedy Series Work Bench, Laminate, 60" W, 30" Height, 6600 lb., Straight (KD3060)
- METRO Wire Shelf, 24"D x 48"W x 1-1/8"H, Chrome (2448NC-5)
- 80/20 M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 25 mm L (75-3636)
- 80/20 Economy, T-Slot Stud 5/16-18x1.25" (3126)
- 80/20 Connecting Screws (Cs) M12 X 30mm (13003)
- 80/20 End Cap, For 30-3030, PK2 (12271-2)
- 80/20 Small Plastic Door Handle-Black (25-2062)
- 80/20 Anti-Vibration Foot, 1/2-13 (2216)
- 80/20 Handle, 15 & 40 Series, Width 1 In. (2061)
- 80/20 Hidden Corner Connector, Inside-Inside (33450)
- 80/20 Structural Framing Systems