Shop All Structural Framing System Accessories
80/20
Triple Econ T-Nut 5/16-18 Thread, 15 S
Mfr # 3285
Zoro # G0802617
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 5/16-18
- Nut Style Triple Economy T- Nut
- Basic Material Steel
- Series 15 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3285
- Zoro # G0802617
- Country of Origin Multiple
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 5/16-18 |
Base Size | 3.562" x .638" x .222" |
Barrel Height | 0.080" |
Details
Item | Triple Econ T-Nut 5/16-18 Thread,15 S |
System of Measurement | Inch |
Nut Style | Triple Economy T- Nut |
Basic Material | Steel |
Series | 15 Series |
Fastener Finish | Zinc |
Description
Triple Econ T-Nut 5/16-18 Thread,15 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 22" D, 2" NPT (H-2-22)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Beige (PB108-7 Stone)
- ZORO SELECT Adapter, Polypropylene, Black, 2 In. W (A2FNPTQD2-E)
- DECADE PRODUCTS Blue Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M116000-100)
- 80/20 Roll In T-Nut W/Spring Leaf Sa M6 (13061)
- 80/20 Rt Angle 3" Univeral Living Hinge 15 S (4430)
- 80/20 Double Anchor T-Nut M5 Short 10 S (3903)
- 80/20 Roll-In T-Nut With Set Screw, 5/16-18 (3608)
- 80/20 Deadbolt Latch 90 Degree 45 Series (45-2107)
- 80/20 Standard Hinge 2-Hole Tab10 Nylon Blk (12252)
- 80/20 T-Slot L.Holder 40 S 50.8 X 101.6mm, PK25 (40-2845)
- 80/20 Structural Framing Systems