Shop All Structural Framing System Accessories
80/20
Triple Econ T-Nut 1/4-20 Thread, 10 S
Mfr # 3287
Zoro # G0802608
product price: $1.39
/ea
Sold in multiples of 6 for $8.34
$8.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/4-20
- Nut Style Triple Economy T- Nut
- Basic Material Steel
- Series 10 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3287
- Zoro # G0802608
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 1/4-20 |
Base Size | 2.450" x .443" x .144" |
Barrel Height | 0.050" |
Details
Item | Triple Econ T-Nut 1/4-20 Thread,10 S |
System of Measurement | Inch |
Nut Style | Triple Economy T- Nut |
Basic Material | Steel |
Series | 10 Series |
Fastener Finish | Zinc |
Color | Black |
Weight | 0.025 |
Description
Triple Econ T-Nut 1/4-20 Thread,10 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 11 in H, 23 7/8 in L, Red (QUS954RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 10 Shelves, Blue (1875-210BL)
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, 3 in H, Clear (QUS220CL)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 11 in H, 29 7/8 in L, Yellow (QUS974YL)
- 80/20 Drop In T-Nut 5/16-18, 15 S (3282)
- 80/20 Joining Strip, 4 Hole, For 10S (4117)
- 80/20 Inside Corner Bracket 3 Hole 10 S (4176)
- 80/20 Deluxe Leveling Foot, For Extrusions (2190)
- 80/20 Inside Corner Bracket, 8 Hole, For 15S (4304)
- 80/20 Standard T-Nut M6 X 1.0 15 S (3866)
- FAZTEK Handle, Plastic, Black Finish (13AC7350)
- 80/20 Structural Framing System Accessories