Shop All Structural Framing System Accessories
80/20
Tool Hanger, 10 Series
Mfr # 2099
Zoro # G9485314
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- For Use With 10 Series
- Series 10 Series
- Finish Matte
- Width (In.) 1/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 2099
- Zoro # G9485314
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width (In.) | 1/5 in |
For Slot Width | 0.3 in |
Overall Height | 1 3/16 in |
Overall Width | 3/16 in |
Overall Length | 2 in |
Mounting Hole Diameter | 3/8 in |
Details
Item | Tool Hanger |
Material | Nylon |
For Use With | 10 Series |
Series | 10 Series |
Finish | Matte |
Color | Black |
Compatible Brand and Series | 80/20, 10 Series |
Includes Fasteners | No |
Bottom | Closed |
Product Type | Tool Hanger |
System of Measurement | Inch |
Attachment Type | Hook |
For Profile Type | Single |
Description
Tool Hanger, Nylon, Matte, Overall Height 1 3/16 in, Overall Length 2 in, Overall Width 3/16 in, Mounting Hole Diameter 3/8 in, Slide-In, Fastener Thread Length Not Applicable, Black, Attachment Type Hook, Includes Fasteners No, Projection Not Applicable, Bottom Closed, System of Measurement Inch, For Profile Type Single, For Slot Width 0.3 in, 10 Series, Compatible Brand and Series 80/20, 10 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 4 Hole Inside Corner Bracket (40-4303)
- HARDWARE RESOURCES Antique Copper Shelf Clip, Retail Pack 2PK (1460AC-R)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT1-2436-30)
- HONEYWELL Fire Rated File Safe, 0.6 cu ft, 39.4 lbs, Key Lock (1536)
- 80/20 Slotted 3 Hole Inside Corner Bracket 40S (40-4280-BLACK)
- 80/20 Sliding, Door Lock (2057)
- 80/20 Plastic Ball Catch (4487)
- 80/20 Cut You Not Wire Edge - Black (65-2465)
- 80/20 Roll-In T-Nut W/Spring Leaf Sa 5/16-18 (13041)
- 80/20 Inside Corner Connector, 90 Deg, 15 S (3364)
- 80/20 Magnetic Door, Bracket (2745)
- 80/20 Structural Framing System Accessories